- 15/16 in Inside Diameter
- 1.75 in Outside Diameter
| O.D. | 1.75 in |
| Torque | 266 ft lb |
| Screw Tightening Torque | 125 lb/ft |
| Inch/Metric | Inch |
| I.D. | 15/16 in |
| Hub Contact Pressure | 11787 psi |
| Shaft Contact Pressure | 22002 psi |
| Transmitted Axial Force | 6806 lbf |
| Mountable Thickness | 1.88 in |
| Series | C801 |
| Weight | 0.7 LB |
| EAN or UPC | 44861072967 |
-
Prop 65


