- 1 in Inside Diameter
- 1.75 in Outside Diameter
| Series | C801 |
| Transmitted Axial Force | 6806 lbf |
| Screw Tightening Torque | 125 lb/ft |
| Torque | 284 ft lb |
| Mountable Thickness | 1.88 in |
| Inch/Metric | Inch |
| Shaft Contact Pressure | 20627 psi |
| I.D. | 1 in |
| O.D. | 1.75 in |
| Hub Contact Pressure | 11787 psi |
| Weight | 0.7 LB |
| EAN or UPC | 44861072974 |
-
Prop 65


