- 1 3/16 in Inside Diameter
- 2 in Outside Diameter
| Torque | 386 ft lb |
| Screw Tightening Torque | 167 lb/ft |
| Transmitted Axial Force | 7798 lbf |
| Mountable Thickness | 2.25 in |
| Series | C801 |
| O.D. | 2 in |
| I.D. | 1 3/16 in |
| Hub Contact Pressure | 10342 psi |
| Inch/Metric | Inch |
| Shaft Contact Pressure | 17419 psi |
| Weight | 1.1 LB |
| EAN or UPC | 44861075005 |
-
Prop 65


