- 1 5/16 in Inside Diameter
- 2.38 in Outside Diameter
| Hub Contact Pressure | 5825 psi |
| Transmitted Axial Force | 7823 lbf |
| Mountable Thickness | 2.75 in |
| I.D. | 1 5/16 in |
| Inch/Metric | Inch |
| O.D. | 2.38 in |
| Series | C801 |
| Screw Tightening Torque | 192 lb/ft |
| Shaft Contact Pressure | 10540 psi |
| Torque | 428 ft lb |
| Weight | 1.1 LB |
| EAN or UPC | 44861076019 |
-
Prop 65


