Climax Metal
C801E-168
Series C801 1 11/16 in ID Single Nut Locking Assembly
Item #113050877
-
Prop 65
- 1 11/16 in Inside Diameter
- 2.63 in Outside Diameter
| Inch/Metric | Inch |
| O.D. | 2.63 in |
| Series | C801 |
| Shaft Contact Pressure | 7787 psi |
| Mountable Thickness | 3.13 in |
| Torque | 588 ft lb |
| Transmitted Axial Force | 8359 lbf |
| Hub Contact Pressure | 5006 psi |
| Screw Tightening Torque | 234 lb/ft |
| I.D. | 1 11/16 in |
| Weight | 2.4 LB |
| EAN or UPC | 44861076071 |
-
Prop 65

