Climax Metal
C801E-193
Series C801 1 15/16 in ID Single Nut Locking Assembly
Item #113050881
-
Prop 65
- 1 15/16 in Inside Diameter
- 2.88 in Outside Diameter
| Hub Contact Pressure | 5894 psi |
| O.D. | 2.88 in |
| Transmitted Axial Force | 12775 lbf |
| Series | C801 |
| Screw Tightening Torque | 409 lb/ft |
| Shaft Contact Pressure | 8745 psi |
| I.D. | 1 15/16 in |
| Mountable Thickness | 3.56 in |
| Inch/Metric | Inch |
| Torque | 1031 ft lb |
| Weight | 3.3 LB |
| EAN or UPC | 44861076156 |
-
Prop 65

