- 2 in Inside Diameter
- 2.88 in Outside Diameter
| Mountable Thickness | 3.56 in |
| Transmitted Axial Force | 12775 lbf |
| I.D. | 2 in |
| Series | C801 |
| Shaft Contact Pressure | 8472 psi |
| Inch/Metric | Inch |
| O.D. | 2.88 in |
| Torque | 1065 ft lb |
| Hub Contact Pressure | 5894 psi |
| Screw Tightening Torque | 409 lb/ft |
| Weight | 3.2 LB |
| EAN or UPC | 44861076163 |
-
Prop 65


