- 2 1/16 in Inside Diameter
- 3.13 in Outside Diameter
| Transmitted Axial Force | 13007 lbf |
| Shaft Contact Pressure | 7871 psi |
| Hub Contact Pressure | 5195 psi |
| Series | C801 |
| I.D. | 2 1/16 in |
| O.D. | 3.13 in |
| Screw Tightening Torque | 442 lb/ft |
| Torque | 1118 ft lb |
| Inch/Metric | Inch |
| Mountable Thickness | 3.75 in |
| Weight | 3.8 LB |
| EAN or UPC | 44861072790 |
-
Prop 65


