- 2 5/8 in Inside Diameter
- 3.63 in Outside Diameter
| I.D. | 2 5/8 in |
| Shaft Contact Pressure | 5192 psi |
| Transmitted Axial Force | 12205 lbf |
| Mountable Thickness | 4.06 in |
| Torque | 1335 ft lb |
| Inch/Metric | Inch |
| O.D. | 3.63 in |
| Screw Tightening Torque | 500 lb/ft |
| Hub Contact Pressure | 3760 psi |
| Series | C801 |
| Weight | 5.1 LB |
| EAN or UPC | 44861072882 |
-
Prop 65


