- 0.63 in Inside Diameter
- 38 mm Outside Diameter
| Transmitted Axial Force | 29 kN |
| Mountable Thickness | 38.1 mm |
| Torque | 232 Nm |
| Screw Tightening Torque | 136 Nm |
| Series | C801 |
| Shaft Contact Pressure | 36548 psi |
| I.D. | 16 mm |
| Inch/Metric | Metric |
| O.D. | 38 mm |
| Hub Contact Pressure | 15374 psi |
| Weight | 0.44 LB |
| EAN or UPC | 44861076194 |
-
Prop 65


