Skip to content Skip to navigation menu
Series C801 0.98 in ID Single Nut Locking Assembly

C801M-025

Series C801 0.98 in ID Single Nut Locking Assembly
Item #113050891
  • 0.98 in Inside Diameter
  • 45 mm Outside Diameter
Series C801 0.98 in ID Single Nut Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 0.98 in Inside Diameter
  • 45 mm Outside Diameter
Mountable Thickness 47.6 mm
Inch/Metric Metric
Hub Contact Pressure 11748 psi
O.D. 45 mm
Series C801
Shaft Contact Pressure 21029 psi
Screw Tightening Torque 170 Nm
Transmitted Axial Force 30 kN
I.D. 25 mm
Torque 380 Nm
Weight 0.66 LB
EAN or UPC 44861076279
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison