- 1.26 in Inside Diameter
- 51 mm Outside Diameter
| I.D. | 32 mm |
| O.D. | 51 mm |
| Hub Contact Pressure | 10298 psi |
| Inch/Metric | Metric |
| Torque | 552 Nm |
| Transmitted Axial Force | 34 kN |
| Series | C801 |
| Mountable Thickness | 57.2 mm |
| Screw Tightening Torque | 225 Nm |
| Shaft Contact Pressure | 16243 psi |
| Weight | 1.1 LB |
| EAN or UPC | 44861076347 |
-
Prop 65


