- 1.58 in Inside Diameter
- 67 mm Outside Diameter
| Inch/Metric | Metric |
| Torque | 741 Nm |
| Transmitted Axial Force | 37 kN |
| Hub Contact Pressure | 4931 psi |
| Screw Tightening Torque | 316 Nm |
| O.D. | 67 mm |
| Mountable Thickness | 79.4 mm |
| Series | C801 |
| I.D. | 40 mm |
| Shaft Contact Pressure | 8267 psi |
| Weight | 2.65 LB |
| EAN or UPC | 44861076422 |
-
Prop 65


