- 1.77 in Inside Diameter
- 73 mm Outside Diameter
| Screw Tightening Torque | 554 Nm |
| I.D. | 45 mm |
| Inch/Metric | Metric |
| O.D. | 73 mm |
| Series | C801 |
| Transmitted Axial Force | 57 kN |
| Torque | 1277 Nm |
| Shaft Contact Pressure | 9572 psi |
| Mountable Thickness | 90.5 mm |
| Hub Contact Pressure | 5947 psi |
| Weight | 3.53 LB |
| EAN or UPC | 44861076460 |
-
Prop 65


