Climax Metal
CC-037-037-KW
CC-Series One-Piece Clamping Coupling With Keyway
Item #101804743
-
Prop 65
- 0.38 in Inside Diameter
- 1.06 in Outside Diameter
- One Piece Coupling
- Steel Material
features
- Recessed screw head design provides an outside surface free of major projections
- High axial load capacity
- Does not mar shaft
- Precision machined with minimal runout
- Additional sizes available
| Length | 1.63 in |
| Inch/Metric | Inch |
| Coupling Type | One Piece |
| Material | Steel |
| Inside Diameter B | 0.38 in |
| Screw Size | 6-32 x 3/8 |
| Bore A | 3/8 in |
| O.D. | 1.0625 in - 1 1/16 in |
| No. of Cap Screws | 4 |
| Bore B | 3/8 in |
| Recessed Screw | Yes |
| I.D. | 0.38 in |
| Keyway Size | 3/32 in x 3/64 in |
| Finish | Black Oxide |
| Outside Dia. | 1 1/16 in |
| Keyway | With Keyway |
| Keyway B | 3/32 in x 3/64 in |
| Weight | 0.31 LB |
| EAN or UPC | 44861402412 |
-
Prop 65

