Climax Metal
CC-050-050-KW
CC-Series One-Piece Clamping Coupling With Keyway
Item #101783762
-
Prop 65
- 0.5 in Inside Diameter
- 1.25 in Outside Diameter
- One Piece Coupling
- Steel Material
features
- Recessed screw head design provides an outside surface free of major projections
- High axial load capacity
- Does not mar shaft
- Precision machined with minimal runout
- Additional sizes available
| Outside Dia. | 1 1/4 in |
| Keyway B | 1/8 in x 1/16 in |
| Screw Size | 8-32 x 1/2 |
| Keyway Size | 1/8 in x 1/16 in |
| No. of Cap Screws | 4 |
| Inside Diameter B | 0.5 in |
| Material | Steel |
| Length | 1.88 in |
| Keyway | With Keyway |
| O.D. | 1.250 in - 1 1/4 in |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Recessed Screw | Yes |
| Coupling Type | One Piece |
| Bore B | 1/2 in |
| Bore A | 1/2 in |
| I.D. | 0.5 in |
| Weight | 0.481 LB |
| EAN or UPC | 44861409060 |
-
Prop 65

