- 0.63 in Inside Diameter
- 1.5 in Outside Diameter
- One Piece Coupling
- Steel Material
features
- Recessed screw head design provides an outside surface free of major projections
- High axial load capacity
- Does not mar shaft
- Precision machined with minimal runout
- Additional sizes available
| I.D. | 0.63 in |
| Bore B | 1/2 in |
| O.D. | 1.500 in - 1 1/2 in |
| Finish | Black Oxide |
| No. of Cap Screws | 4 |
| Recessed Screw | Yes |
| Screw Size | 10-32 x 1/2 |
| Inch/Metric | Inch |
| Inside Diameter B | 0.5 in |
| Bore A | 5/8 in |
| Outside Dia. | 1 1/2 in |
| Keyway | No Keyway |
| Length | 2.25 in |
| Coupling Type | One Piece |
| Material | Steel |
| Weight | 0.99 LB |
| EAN or UPC | 44861403686 |
-
Prop 65


