Climax Metal
CC-062-062-KW
CC-Series One-Piece Clamping Coupling With Keyway
Item #101783574
-
Prop 65
- 0.63 in Inside Diameter
- 1.5 in Outside Diameter
- One Piece Coupling
- Steel Material
features
- Recessed screw head design provides an outside surface free of major projections
- High axial load capacity
- Does not mar shaft
- Precision machined with minimal runout
- Additional sizes available
| Bore A | 5/8 in |
| Bore B | 5/8 in |
| Inside Diameter B | 0.63 in |
| Length | 2.25 in |
| Keyway | With Keyway |
| Outside Dia. | 1 1/2 in |
| No. of Cap Screws | 4 |
| Recessed Screw | Yes |
| I.D. | 0.63 in |
| Inch/Metric | Inch |
| Coupling Type | One Piece |
| Material | Steel |
| Screw Size | 10-32 x 1/2 |
| Keyway B | 3/16 in x 3/32 in |
| Keyway Size | 3/16 in x 3/32 in |
| Finish | Black Oxide |
| O.D. | 1.500 in - 1 1/2 in |
| Weight | 1.4 LB |
| EAN or UPC | 44861409275 |
-
Prop 65

