- 0.88 in Inside Diameter
- 1.88 in Outside Diameter
- One Piece Coupling
- Steel Material
features
- Recessed screw head design provides an outside surface free of major projections
- High axial load capacity
- Does not mar shaft
- Precision machined with minimal runout
- Additional sizes available
| Inside Diameter B | 0.63 in |
| Finish | Black Oxide |
| Recessed Screw | Yes |
| Bore B | 5/8 in |
| O.D. | 1.875 in - 1 7/8 in |
| Bore A | 7/8 in |
| Keyway | No Keyway |
| Outside Dia. | 1 7/8 in |
| Material | Steel |
| I.D. | 0.88 in |
| Screw Size | 1/4-28 x 5/8 |
| Coupling Type | One Piece |
| Inch/Metric | Inch |
| Length | 2.88 in |
| No. of Cap Screws | 4 |
| Weight | 1.713 LB |
| EAN or UPC | 44861403846 |
-
Prop 65


