- 1 in Inside Diameter
- 2 in Outside Diameter
- One Piece Coupling
- Steel Material
features
- Recessed screw head design provides an outside surface free of major projections
- High axial load capacity
- Does not mar shaft
- Precision machined with minimal runout
- Additional sizes available
| Material | Steel |
| Length | 3 in |
| Screw Size | 1/4-28 x 5/8 |
| Bore A | 1 in |
| Bore B | 1 in |
| Recessed Screw | Yes |
| No. of Cap Screws | 4 |
| O.D. | 2.000 in - 2 in |
| Keyway | No Keyway |
| I.D. | 1 in |
| Coupling Type | One Piece |
| Inside Diameter B | 1 in |
| Finish | Black Oxide |
| Outside Dia. | 2 in |
| Inch/Metric | Inch |
| Weight | 2.03 LB |
| EAN or UPC | 44861402368 |
-
Prop 65


