Climax Metal
CC-150-150-KW
CC-Series One-Piece Clamping Coupling With Keyway
Item #101783432
-
Prop 65
- 1.5 in Inside Diameter
- 2.5 in Outside Diameter
- One Piece Coupling
- Steel Material
features
- Recessed screw head design provides an outside surface free of major projections
- High axial load capacity
- Does not mar shaft
- Precision machined with minimal runout
- Additional sizes available
| Coupling Type | One Piece |
| Keyway | With Keyway |
| I.D. | 1.5 in |
| Keyway B | 3/8 in x 3/16 in |
| Bore B | 1 1/2 in |
| Outside Dia. | 2 1/2 in |
| Inside Diameter B | 1.5 in |
| Keyway Size | 3/8 in x 3/16 in |
| Screw Size | 1/4-28 x 3/4 |
| Finish | Black Oxide |
| O.D. | 2.500 in - 2 1/2 in |
| Recessed Screw | Yes |
| Inch/Metric | Inch |
| Length | 3.75 in |
| No. of Cap Screws | 4 |
| Bore A | 1 1/2 in |
| Material | Steel |
| Weight | 3.094 LB |
| EAN or UPC | 44861409312 |
-
Prop 65

