- 1.5 in Inside Diameter
- 2.5 in Outside Diameter
- One Piece Coupling
- Stainless Steel
features
- Recessed screw head design provides an outside surface free of major projections
- High axial load capacity
- Does not mar shaft
- Precision machined with minimal runout
| Bore A | 1.500 in - 1 1/2 in |
| Finish | Plain |
| Keyway | No Keyway |
| Material | Stainless Steel |
| Length | 3 3/4 in |
| No. of Cap Screws | 4 |
| O.D. | 2.500 in - 2 1/2 in |
| Coupling Type | One Piece |
| Screw Size | 1/4-28 X 3/4 in |
| Bore B | 1.500 in - 1 1/2 in |
| Recessed Screw | Yes |
| Weight | 3.094 LB |
| EAN or UPC | 44861403549 |
-
Prop 65


