- 0.25 in Shank Diameter
- 3.5 in Overall Length
features
- Quick-change mandrels for use with cartridge rolls
- Rust-resistant, black oxide finish
- Manufactured using mild steel
| Shank Dia. | 0.25 in |
| Pilot Diameter | 0.25 in |
| Shank Diameter | 1/4 in |
| Pilot Length | 1.5 in |
| Overall Length | 3.5 in |
| Shank Length | 1.25 in |
| Type | Tapered, Standard |
| Use With | Cartridge Rolls |
| Weight | 0.1 LB |
| EAN or UPC | 44861006382 |

