- 0.09 in Shank Diameter
- 2.75 in Overall Length
features
- Quick-change mandrels for use with cartridge rolls
- Rust-resistant, black oxide finish
- Manufactured using mild steel
| Shank Diameter | 3/32 in |
| Type | Tapered, Standard |
| Pilot Diameter | 0.13 in |
| Pilot Length | 0.75 in |
| Shank Dia. | 0.09 in |
| Shank Length | 1 in |
| Overall Length | 2.75 in |
| Use With | Cartridge Rolls |
| Weight | 0.015 LB |
| EAN or UPC | 44861015483 |

