Skip to content Skip to navigation menu
Standard Tapered Quick Change 3 in Mandrel

CR-9-6MM

Standard Tapered Quick Change 3 in Mandrel
Item #101563028
  • 6 mm Shank Diameter
  • 3 in Overall Length
Standard Tapered Quick Change 3 in Mandrel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 mm Shank Diameter
  • 3 in Overall Length

features

  • Quick-change mandrels for use with cartridge rolls
  • Rust-resistant, black oxide finish
  • Manufactured using mild steel
Pilot Length 1 in
Use With Cartridge Rolls
Pilot Diameter 0.13 in
Shank Diameter 6 mm
Shank Dia. 6 mm
Type Tapered, Standard
Shank Length 1 in
Overall Length 3 in
Weight 0.0 LB
EAN or UPC 44861023549
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison