- 0.25 in Shank Diameter
- 2.75 in Overall Length
features
- Quick-change mandrels for use with cartridge rolls
- Rust-resistant, black oxide finish
- Manufactured using mild steel
| Pilot Length | 1 in |
| Use With | Cartridge Rolls |
| Shank Dia. | 0.25 in |
| Type | Tapered, Standard |
| Overall Length | 2.75 in |
| Shank Length | 1 in |
| Pilot Diameter | 0.13 in |
| Shank Diameter | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 44861020494 |

