Climax Metal
CR1C-193-S
CR1C Series 316 Stainless Steel 1 15/16 in One Piece Clamping Collar
Item #117587116
- 1.94 in Inside Diameter
- 3 in Outside Diameter
- 0.69 in Width
- 316 Stainless Steel Material
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| I.D. | 1.938 in - 1 15/16 in |
| Screw Size | 5/16-24 x 1 |
| Finish | Plain |
| O.D. | 3.000 in - 3 in |
| Material | 316 Stainless Steel |
| Width | 0.69 in |
| Weight | 0.75 LB |
| EAN or UPC | 44861083024 |
