Climax Metal
CR1C-243-S
CR1C Series 316 Stainless Steel 2.44 in One Piece Clamping Collar
Item #117587124
- 2.44 in Inside Diameter
- 3.5 in Outside Diameter
- 0.75 in Width
- 316 Stainless Steel Material
| Screw Size | 5/16-24 x 1 |
| I.D. | 2.438 in - 2 7/16 in |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| Width | 0.75 in |
| O.D. | 3.500 in - 3 1/2 in |
| Material | 316 Stainless Steel |
| Finish | Plain |
| Weight | 0.975 LB |
| EAN or UPC | 44861082911 |
