Climax Metal
CR2C-050-S
CR2C Series 316 Stainless Steel 0.5 in Two Piece Clamping Collar
Item #101807159
- 0.5 in Inside Diameter
- 1.13 in Outside Diameter
- 0.41 in Width
- 316 Stainless Steel Material
description
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Two-piece collars may be easily installed where major disassembly would otherwise be necessary
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Material | 316 Stainless Steel |
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| I.D. | 0.500 in - 1/2 in |
| O.D. | 1.125 in - 1 1/8 in |
| Screw Size | 8-32 x 1/2 |
| Width | 0.41 in |
| Finish | Plain |
| Recessed Screw | Yes |
| Screw Length | 1/2 in |
| Weight | 0.025 LB |
| EAN or UPC | 44861420126 |
