Climax Metal
CRC-012-S
CRC Series 316 Stainless Steel 0.13 in Corrosion Resistant Set Screw Collar
Item #103189375
- 0.13 in Inside Diameter
- 0.38 in Outside Diameter
- 0.25 in Width
- 316 Stainless Steel Material
| Collar Style | One Piece - Solid |
| O.D. | 0.375 in - 3/8 in |
| Screw Size | 6-32 x 1/8 |
| Width | 0.25 in |
| Material | 316 Stainless Steel |
| Inch/Metric | Inch |
| I.D. | 0.125 in - 1/8 in |
| Finish | Plain |
| Weight | 0.006 LB |
| EAN or UPC | 44861420423 |
