Climax Metal
CRC-037-S
CRC Series 316 Stainless Steel 0.38 in Corrosion Resistant Set Screw Collar
Item #101956994
- 0.38 in Inside Diameter
- 0.75 in Outside Diameter
- 0.38 in Width
- 316 Stainless Steel Material
| Collar Style | One Piece - Solid |
| O.D. | 0.750 in - 3/4 in |
| Material | 316 Stainless Steel |
| Width | 0.38 in |
| Finish | Plain |
| Inch/Metric | Inch |
| I.D. | 0.375 in - 3/8 in |
| Screw Size | 1/4-20 x 3/16 |
| Weight | 0.031 LB |
| EAN or UPC | 44861420485 |
