Climax Metal
CRC-050-S
CRC Series 316 Stainless Steel 0.5 in Corrosion Resistant Set Screw Collar
Item #101783777
- 0.5 in Inside Diameter
- 1 in Outside Diameter
- 0.44 in Width
- 316 Stainless Steel Material
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
| Material | 316 Stainless Steel |
| Inch/Metric | Inch |
| Finish | Plain |
| Screw Size | 1/4-20 x 1/4 |
| Recessed Screw | Yes |
| Collar Style | One Piece - Solid |
| I.D. | 0.500 in - 1/2 in |
| Screw Length | 1/4 in |
| Width | 0.44 in |
| O.D. | 1.000 in - 1 in |
| Weight | 0.069 LB |
| EAN or UPC | 44861420317 |
