Skip to content Skip to navigation menu
CRC Series Steel 1 in Corrosion Resistant Set Screw Collar

CRC-100

CRC Series Steel 1 in Corrosion Resistant Set Screw Collar
Item #101808485
  • 1 in Inside Diameter
  • 1.5 in Outside Diameter
  • 0.63 in Width
  • Steel Material
CRC Series Steel 1 in Corrosion Resistant Set Screw Collar
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Inside Diameter
  • 1.5 in Outside Diameter
  • 0.63 in Width
  • Steel Material

applications

  • Use with hard and soft shafts

features

  • Precision-machined from cold finished steel
  • Equipped with cup point setscrews
  • Traditional cost-effective collar design
  • Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
Collar Style One Piece - Solid
Screw Length 1/4 in
Recessed Screw Yes
Finish Yellow Zinc
O.D. 1.500 in - 1 1/2 in
Material Steel
Width 0.63 in
Inch/Metric Inch
Screw Size 5/16-24 x 1/4
I.D. 1.000 in - 1 in
Weight 0.174 LB
EAN or UPC 44861420157
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison