Climax Metal
CRC-193-S
CRC Series 316 Stainless Steel 1.94 in Corrosion Resistant Set Screw Collar
Item #117587187
- 1.94 in Inside Diameter
- 3 in Outside Diameter
- 0.88 in Width
- 316 Stainless Steel Material
| Material | 316 Stainless Steel |
| O.D. | 3.000 in - 3 in |
| Collar Style | One Piece - Solid |
| Finish | Plain |
| Inch/Metric | Inch |
| I.D. | 1.938 in - 1 15/16 in |
| Screw Size | 1/2-13 x 1/2 |
| Width | 0.88 in |
| Weight | 0.981 LB |
| EAN or UPC | 44861420706 |
