Climax Metal
D2C-031-A
D2C Series Aluminum 0.31 in Two Piece Double Wide Clamping Collar
Item #104210200
- 0.31 in Inside Diameter
- 0.69 in Outside Diameter
- 0.63 in Width
- Aluminum Material
| Screw Size | 4-40 x 3/8 |
| Recessed Screw | No |
| I.D. | 0.313 in - 5/16 in |
| Width | 0.63 in |
| O.D. | 0.688 in - 11/16 in |
| Finish | Plain |
| Inch/Metric | Inch |
| Material | Aluminum |
| Collar Style | Two Piece - Split |
| Weight | 0.015 LB |
| EAN or UPC | 44861005750 |
