Climax Metal
D2C-100-S
D2C Series Stainless Steel 1 in Two Piece Double Wide Clamping Collar
Item #104213281
- 1 in Inside Diameter
- 1.75 in Outside Diameter
- 1.06 in Width
- Stainless Steel Material
| Collar Style | Two Piece - Split |
| Inch/Metric | Inch |
| Recessed Screw | No |
| O.D. | 1.750 in - 1 3/4 in |
| Finish | Plain |
| I.D. | 1.000 in - 1 in |
| Width | 1.06 in |
| Screw Size | 1/4-28 x 5/8 |
| Material | Stainless Steel |
| Weight | 0.39 LB |
| EAN or UPC | 44861005941 |
