- 1 in Inside Diameter
- 1.75 in Outside Diameter
- 1.06 in Width
- Steel Material
| Finish | Black Oxide |
| Collar Style | Two Piece - Split |
| Width | 1.06 in |
| O.D. | 1.750 in - 1 3/4 in |
| Screw Size | 1/4-28 x 5/8 |
| I.D. | 1.000 in - 1 in |
| Recessed Screw | No |
| Material | Steel |
| Inch/Metric | Inch |
| Weight | 0.39 LB |
| EAN or UPC | 44861005927 |

