- Steel Material
features
- Easily drill holes to a uniform depth
- Hex keys enclosed for easy installation
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
includes
- Seven setscrew collars
- Four hex keys
| Material | Steel |
| Size Range | 1/8" - 1/2" Diameter |
| No. of Pieces in Set | 7 |
| Finish | Zinc |
| Weight | 0.3 LB |
| EAN or UPC | 44861991008 |

