Climax Metal
DRILLKIT-G1SC7
Steel Stop Collar Kit With 7 Clamping Collars and 3 Hex Keys
Item #105464177
- Steel Material
includes
- 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in 7/16 in & 1/2 in Clamping Collars
| Size Range | 1/8" - 1/2" Diameter |
| No. of Pieces in Set | 7 |
| Included | 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in 7/16 in & 1/2 in Clamping Collars |
| Material | Steel |
| Finish | Black Oxide |
| Weight | 0.3 LB |
| EAN or UPC | 44861038741 |
