- Steel Material
includes
- 5/8 in, 3/4 in, 7/8 in, 1 in Set Screw Collars
| Included | 5/8 in, 3/4 in, 7/8 in, 1 in Set Screw Collars |
| Material | Steel |
| Finish | Zinc |
| No. of Pieces in Set | 4 |
| Size Range | 5/8" - 1" |
| Weight | 0.6 LB |
| EAN or UPC | 44861035580 |
| Included | 5/8 in, 3/4 in, 7/8 in, 1 in Set Screw Collars |
| Material | Steel |
| Finish | Zinc |
| No. of Pieces in Set | 4 |
| Size Range | 5/8" - 1" |
| Weight | 0.6 LB |
| EAN or UPC | 44861035580 |