- Steel Material
includes
- 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in 7/16 in & 1/2 in Set Screw Collars
| Included | 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in 7/16 in & 1/2 in Set Screw Collars |
| Finish | Zinc |
| Size Range | 1/8" - 1/2" Diameter |
| Material | Steel |
| No. of Pieces in Set | 7 |
| Weight | 0.2 LB |
| EAN or UPC | 44861039106 |

