- Sanding Drum Kit
features
- Contains an assortment of popular drum sizes
- Includes one fine grit and one coarse grit sleeve for each drum size
includes
- Drum diameters: 1/2 x 1/2, 3/4 x 1, 1 x 1, 1-1/2 x 1-1/2, and 2 x 1-1/2, with one sleeve in 50, 80 and 120 grit for eachDrum size.
| Style | Nut lock |
| Included | Drum diameters: 1/2 x 1/2, 3/4 x 1, 1 x 1, 1-1/2 x 1-1/2, and 2 x 1-1/2, with one sleeve in 50, 80 and 120 grit for eachDrum size. |
| Kit Type | General Purpose Kit |
| Sanding Drum Size (Dia. x Width) | 1/2" x 1/2", 3/4" x 1", 1" x 1", 1 1/2" x 1 1/2", 2" x 1 1/2" |
| Weight | 1.15 LB |
| EAN or UPC | 44861011799 |

