- Sanding Drum Kit
features
- Contains an assortment of popular drum sizes
- Includes one fine grit and one coarse grit sleeve for each drum size
includes
- Drum diameters: 1/2 x 2, 3/4 x 2, 1 x 2, and 1-1/2 x 2 , with one sleeve in 50, 80 and 120 grit for eachDrum size.
| Style | Nut lock |
| Kit Type | Standard Extra Long Kit |
| Included | Drum diameters: 1/2 x 2, 3/4 x 2, 1 x 2, and 1-1/2 x 2 , with one sleeve in 50, 80 and 120 grit for eachDrum size. |
| Sanding Drum Size (Dia. x Width) | 1/2" x 2", 3/4" x 2", 1" x 2", 1 1/2" x 2" |
| Weight | 1.05 LB |
| EAN or UPC | 44861011850 |

