- Sanding Drum Kit
features
- Contains an assortment of popular drum sizes
- Includes one fine grit and one coarse grit sleeve for each drum size
includes
- Drum sizes: 3/8 x 1/2, 1/2 x 1/2, 1/2 x 3/4, 3/4 x 1/2, and 3/4 x 3/4, with one sanding sleeve in 50, 80 and 120 grit for each drum size.
| Included | Drum sizes: 3/8 x 1/2, 1/2 x 1/2, 1/2 x 3/4, 3/4 x 1/2, and 3/4 x 3/4, with one sanding sleeve in 50, 80 and 120 grit for each drum size. |
| Style | Nut lock |
| Sanding Drum Size (Dia. x Width) | 1/2" x 1/2", 3/8" x 1/2", 1/2" x 3/4", 3/4" x 1/2", 3/4" x 3/4" |
| Kit Type | Standard Mini-Size Kit |
| Weight | 0.178 LB |
| EAN or UPC | 44861010402 |

