- Sanding Drum Kit
features
- Contains an assortment of popular drum sizes
- Includes one fine grit and one coarse grit sleeve for each drum size
includes
- Nut lock style drums in drum diameters: 1/2 x 3, 1 x 3, and 1-1/2 x 3. This 12 piece kit includes one sleeve in 50, 80 and 120 grit for each drum size.
| Included | Nut lock style drums in drum diameters: 1/2 x 3, 1 x 3, and 1-1/2 x 3. This 12 piece kit includes one sleeve in 50, 80 and 120 grit for each drum size. |
| Sanding Drum Size (Dia. x Width) | 1/2" x 3", 1" x 3", 1 1/2" x 3" |
| Style | Nut lock |
| Kit Type | Standard Super Long Kit |
| Weight | 1.2 LB |
| EAN or UPC | 44861012130 |

