- 0.63 in Inside Diameter
- 1.5 in Outside Diameter
- 0.75 in Width
- Steel Material
| Screw Size | 10-32 x 5/8 |
| I.D. | 0.625 in - 5/8 in |
| Collar Style | End Stop |
| Finish | Black Oxide |
| Width | 0.75 in |
| Inch/Metric | Inch |
| O.D. | 1.500 in - 1 1/2 in |
| Material | Steel |
| Recessed Screw | Yes |
| Weight | 0.248 LB |
| EAN or UPC | 44861040058 |

