Climax Metal
F2DC-BL-075
F2DC-BL - Series Rigid 2 Bolt Flange Mount Bearing With 2 Set Screws
Item #101589014
- 0.75 in Inside Diameter
- 2 Bolts
- Rigid Type
- Die-Cast Housing Material
| No. of Bolts | 2 |
| Overall Height | 2.25 in |
| Mounting Bolt Hole Size | 0.5 in |
| Feet Height | 1.13 in |
| Housing | Die-Cast |
| I.D. | 0.75 in |
| Type | Rigid |
| Mounting Surface to Shaft Center | 3.63 in |
| Overall Length | 2.81 in |
| Bolt Hole Center-to-Center | 0.34 in |
| Weight | 0.6 LB |
| EAN or UPC | 44861012239 |
