- 0.75 in Inside Diameter
- Heavy Gauge Type
- Pressed Steel Housing Material
| I.D. | 0.75 in |
| Type | Heavy Gauge |
| Feet Height | 1.75 in |
| Overall Height | 3 in |
| Housing | Pressed Steel |
| Overall Length | 4 in |
| Mounting Surface to Shaft Center | 5 in |
| Bolt Hole Center-to-Center | 0.44 in |
| Mounting Bolt Hole Size | 0.09 in |
| Weight | 0.9 LB |
| EAN or UPC | 44861012543 |

