Climax Metal
F2PS-BL-050
F2PS-BL Series Standard Flange Mount Bearing With 2 Set Screws
Item #101615220
- 0.5 in Inside Diameter
- Standard Type
- Pressed Steel Housing Material
| I.D. | 0.5 in |
| Feet Height | 1 in |
| Overall Length | 3 in |
| Overall Height | 2 in |
| Mounting Surface to Shaft Center | 4 in |
| Housing | Pressed Steel |
| Mounting Bolt Hole Size | 0.06 in |
| Bolt Hole Center-to-Center | 0.38 in |
| Type | Standard |
| Weight | 0.3 LB |
| EAN or UPC | 44861005989 |
