Climax Metal
F2PS-BL-100
F2PS-BL Series Standard Flange Mount Bearing With 2 Set Screws
Item #104741976
- 1 in Inside Diameter
- Standard Type
- Pressed Steel Housing Material
| Mounting Surface to Shaft Center | 4.5 in |
| Housing | Pressed Steel |
| Overall Length | 3.38 in |
| Bolt Hole Center-to-Center | 0.44 in |
| Overall Height | 2.5 in |
| Feet Height | 1.13 in |
| Mounting Bolt Hole Size | 0.06 in |
| I.D. | 1 in |
| Type | Standard |
| Weight | 0.6 LB |
| EAN or UPC | 44861006245 |
